Motion
BS95-2J
Cam Clutch - BS Series BS85 - BS135 Series, 9.0550 in, 230 mm Overall Diameter, Torque Capacity 5782.5 ft-lbs
Mi Item #06164301
MFR #BS95-2J
Price$9,399.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS85 - BS135 Series, 9.0550 in, 230 mm Overall Diameter, Torque Capacity 5782.5 ft-lbs
Mi Item #06164301
MFR #BS95-2J

Mfr description
BS95 BACKSTOP 2.625" BOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,399.04/each

Specifications

Dimensions

  • Length
    4.5280 in, 115 mm
  • Outside Diameter
    9.0550 in, 230 mm
  • Overall Diameter
    9.0550 in, 230 mm
  • Overall Length
    4.5280 in, 115 mm
  • Weight
    70.840 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    7.228 ft-lb
  • Manufacturer Upc Number
    097039689108
  • Number Of Bolt Holes
    6
  • Over Running Rpm Inner Race
    250 rpm
  • Series
    BS Series BS85 - BS135
  • Torque Capacity
    5782.5 ft-lbs
  • UPC_NO
    097039689108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)