Motion
BS95-2P
Cam Clutch - BS Series BS85 - BS135 Series, 9.0550 in, 230 mm Overall Diameter, Torque Capacity 5782.5 ft-lbs
MI ITEM #06164303
MFR #BS95-2P
List Price$8,951.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BS Series BS85 - BS135 Series, 9.0550 in, 230 mm Overall Diameter, Torque Capacity 5782.5 ft-lbs
MI ITEM #06164303
MFR #BS95-2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,951.45/each for your price

Overview

Mfr description
BS95 BACKSTOP 2.875" BOR

Specifications

  • Series
    BS Series BS85 - BS135
  • Torque Capacity
    5782.5 ft-lbs
  • Overall Diameter
    9.0550 in, 230 mm
  • Over Running Rpm Inner Race
    250 rpm
  • Clutch Application
    Overrunning
  • Drag Torque
    7.228 ft-lb
  • Manufacturer Upc Number
    097039689122
  • Length
    4.5280 in, 115 mm
  • UPC_NO
    097039689122
  • Weight
    70.840 lbs
  • Number Of Bolt Holes
    6
  • Outside Diameter
    9.0550 in, 230 mm
  • Overall Length
    4.5280 in, 115 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text