Motion
BSEU25-20

TSUBAKI (UST)
BSEU25-20

Cam Clutch - BSEU Series, 20 mm Bore Diameter, 3.2680 in, 83 mm Overall Diameter, Torque Capacity 159 ft-lbs
MI ITEM #06164313
MFR #BSEU25-20
Price$867.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU25-20

Cam Clutch - BSEU Series, 20 mm Bore Diameter, 3.2680 in, 83 mm Overall Diameter, Torque Capacity 159 ft-lbs
MI ITEM #06164313
MFR #BSEU25-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$867.13/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Keyway Size
    6 mm x 2.80 mm
  • Outer Width
    0.4720 in;12 mm
  • Outside Diameter
    3.2680 in, 83 mm
  • Overall Diameter
    3.2680 in, 83 mm
  • Overall Width
    0.4720 in, 12 mm
  • Weight
    2.200 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039684714
  • Series
    BSEU
  • Torque Capacity
    159 ft-lbs
  • UPC_NO
    097039684714

Overview

Mfr description
BSEU25 20MM BORE BACKSTOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought