Motion
BSEU25-25

TSUBAKI (UST)
BSEU25-25

Cam Clutch - BSEU Series, 25 mm Bore Diameter, 3.2680 in, 83 mm Overall Diameter, Torque Capacity 159 ft-lbs
Mi Item #06164314
MFR #BSEU25-25
Price$867.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU25-25

Cam Clutch - BSEU Series, 25 mm Bore Diameter, 3.2680 in, 83 mm Overall Diameter, Torque Capacity 159 ft-lbs
Mi Item #06164314
MFR #BSEU25-25

Mfr description
BSEU25 25MM BORE BACKSTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.13/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Bore Size
    0.9840 in, 25 mm
  • Keyway Size
    8 mm x 3.30 mm
  • Outer Width
    0.4720 in;12 mm
  • Outside Diameter
    3.2680 in, 83 mm
  • Overall Diameter
    3.2680 in, 83 mm
  • Overall Width
    0.4720 in, 12 mm
  • Weight
    2.200 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039150929
  • Series
    BSEU
  • Torque Capacity
    159 ft-lbs
  • UPC_NO
    097039150929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)