Motion
BSEU40-20

TSUBAKI (UST)
BSEU40-20

Cam Clutch - BSEU Series, 20 mm Bore Diameter, 4.6460 in, 118 mm Overall Diameter, Torque Capacity 1062 ft-lbs
MI ITEM #06164315
MFR #BSEU40-20
Price$1,190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU40-20

Cam Clutch - BSEU Series, 20 mm Bore Diameter, 4.6460 in, 118 mm Overall Diameter, Torque Capacity 1062 ft-lbs
MI ITEM #06164315
MFR #BSEU40-20

Mfr description
BSEU40 20MM BORE BACKSTOP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.49/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Keyway Size
    6 mm x 2.80 mm
  • Outer Width
    0.5910 in;15 mm
  • Outside Diameter
    4.6460 in, 118 mm
  • Overall Diameter
    4.6460 in, 118 mm
  • Overall Width
    0.5910 in, 15 mm
  • Weight
    8.360 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039684721
  • Series
    BSEU
  • Torque Capacity
    1062 ft-lbs
  • UPC_NO
    097039684721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)