1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
BSEU40-25
Cam Clutch - BSEU40 Series, 25 mm Bore Diameter, Torque Capacity 1062 ft-lbs
MI ITEM #
06164316
MFR #
BSEU40-25
List Price
$1,133.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) BSEU40-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
BSEU40-25
Cam Clutch - BSEU40 Series, 25 mm Bore Diameter, Torque Capacity 1062 ft-lbs
MI ITEM #
06164316
MFR #
BSEU40-25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,133.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BSEU40 25MM BORE BACKSTOP
Specifications
Series
BSEU40
Bore Diameter
25 mm
Torque Capacity
1062 ft-lbs
UPC_NO
097039816924
Weight
9.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data