Motion
BSEU70-65

TSUBAKI (UST)
BSEU70-65

Cam Clutch - BSEU Series, 65 mm Bore Diameter, 6.4960 in, 165 mm Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #06164324
MFR #BSEU70-65
Price$2,198.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU70-65

Cam Clutch - BSEU Series, 65 mm Bore Diameter, 6.4960 in, 165 mm Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #06164324
MFR #BSEU70-65

Mfr description
BSEU70 65MM BORE BACKSTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,198.67/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Bore Size
    2.5590 in, 65 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Outer Width
    0.7870 in;20 mm
  • Outside Diameter
    6.4960 in, 165 mm
  • Overall Diameter
    6.4960 in, 165 mm
  • Overall Width
    0.7870 in, 20 mm
  • Weight
    16.720 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039684769
  • Series
    BSEU
  • Torque Capacity
    2316 ft-lbs
  • UPC_NO
    097039684769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)