Motion
BSEU70-70

TSUBAKI (UST)
BSEU70-70

Cam Clutch - BSEU Series, 70 mm Bore Diameter, 6.4960 in, 165 mm Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #06164325
MFR #BSEU70-70
Price$2,198.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU70-70

Cam Clutch - BSEU Series, 70 mm Bore Diameter, 6.4960 in, 165 mm Overall Diameter, Torque Capacity 2316 ft-lbs
Mi Item #06164325
MFR #BSEU70-70

Mfr description
BSEU70 70MM BORE BACKSTOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,198.67/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Keyway Size
    20 mm x 4.90 mm
  • Outer Width
    0.7870 in;20 mm
  • Outside Diameter
    6.4960 in, 165 mm
  • Overall Diameter
    6.4960 in, 165 mm
  • Overall Width
    0.7870 in, 20 mm
  • Weight
    16.720 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039684776
  • Series
    BSEU
  • Torque Capacity
    2316 ft-lbs
  • UPC_NO
    097039684776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)