Motion
BSEU90-75

TSUBAKI (UST)
BSEU90-75

Cam Clutch - BSEU Series, 75 mm Bore Diameter, 7.4800 in, 190 mm Overall Diameter, Torque Capacity 3467 ft-lbs
MI ITEM #06164326
MFR #BSEU90-75
Price$4,828.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BSEU90-75

Cam Clutch - BSEU Series, 75 mm Bore Diameter, 7.4800 in, 190 mm Overall Diameter, Torque Capacity 3467 ft-lbs
MI ITEM #06164326
MFR #BSEU90-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,828.23/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Bore Size
    2.9530 in, 75 mm
  • Keyway Size
    20 mm x 4.90 mm
  • Outer Width
    0.7870 in;20 mm
  • Outside Diameter
    7.4800 in, 190 mm
  • Overall Diameter
    7.4800 in, 190 mm
  • Overall Width
    0.7870 in, 20 mm
  • Weight
    22 lbs

Details

  • Clutch Application
    Backstopping
  • Manufacturer Upc Number
    097039684783
  • Series
    BSEU
  • Torque Capacity
    3467 ft-lbs
  • UPC_NO
    097039684783

Overview

Mfr description
BSEU90 75MM BORE BACKSTOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought