Motion
BUS209
Cam Clutch - BUS200 Series, 3.3457 in, 84.98 mm Overall Diameter, Torque Capacity 405 ft-lbs
MI ITEM #06164529
MFR #BUS209
Price$585.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - BUS200 Series, 3.3457 in, 84.98 mm Overall Diameter, Torque Capacity 405 ft-lbs
MI ITEM #06164529
MFR #BUS209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$585.50/each

Specifications

Dimensions

  • Keyway Size
    3/8 in x 3/8 in x 1-1/4 in
  • Outer Width
    1.2500 in;31.75 mm
  • Outside Diameter
    3.3457 in, 84.98 mm
  • Overall Diameter
    3.3457 in, 84.98 mm
  • Overall Width
    1.2500 in, 31.75 mm
  • Weight
    2.100 lbs

Details

  • Clutch Application
    Indexing, Overrunning
  • Drag Torque
    0.150 ft-lb
  • Manufacturer Upc Number
    097039689412
  • Over Running Rpm Outer Race
    200 rpm
  • Series
    BUS200
  • Torque Capacity
    405 ft-lbs
  • UPC_NO
    097039689412

Overview

Mfr description
BUS209 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought