Motion
MZ15-H
Cam Clutch - MZ Series, 0.5000 in Bore Diameter, 2.6770 in, 68 mm Overall Diameter, Torque Capacity 137.2 ft-lbs
MI ITEM #06164536
MFR #MZ15-H
List Price$2,119.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 0.5000 in Bore Diameter, 2.6770 in, 68 mm Overall Diameter, Torque Capacity 137.2 ft-lbs
MI ITEM #06164536
MFR #MZ15-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,119.08/each for your price

Overview

Mfr description
MZ15 0.500" CAM CLUTCH

Specifications

  • Series
    MZ
  • Bore Diameter
    0.5000 in
  • Torque Capacity
    137.2 ft-lbs
  • Overall Diameter
    2.6770 in, 68 mm
  • Bore Size
    0.5000 in, 12.70 mm
  • Over Running Rpm Outer Race
    900 rpm
  • Keyway Size
    1/8 in x 1/16 in
  • Clutch Application
    Overrunning
  • Overall Width
    2.4410 in, 62 mm
  • Outer Width
    2.4410 in;62 mm
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039254498
  • UPC_NO
    097039254498
  • Weight
    3.080 lbs
  • Outside Diameter
    2.6770 in, 68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text