Motion
MZ17-17
Cam Clutch - MZ Series, 17 mm Bore Diameter, 2.9530 in, 75 mm Overall Diameter, Torque Capacity 158.6 ft-lbs
MI ITEM #06164537
MFR #MZ17-17
Price$2,484.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 17 mm Bore Diameter, 2.9530 in, 75 mm Overall Diameter, Torque Capacity 158.6 ft-lbs
MI ITEM #06164537
MFR #MZ17-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,484.15/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Bore Size
    0.6693 in, 17 mm
  • Keyway Size
    5 mm x 2.30 mm
  • Outer Width
    2.5980 in;66 mm
  • Outside Diameter
    2.9530 in, 75 mm
  • Overall Diameter
    2.9530 in, 75 mm
  • Overall Width
    2.5980 in, 66 mm
  • Weight
    3.960 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039254481
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    MZ
  • Torque Capacity
    158.6 ft-lbs
  • UPC_NO
    097039254481

Overview

Mfr description
MZ17 17MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought