Motion
MZ17-J
Cam Clutch - MZ Series, 0.6250 in Bore Diameter, 2.9530 in, 75 mm Overall Diameter, Torque Capacity 158.6 ft-lbs
MI ITEM #06164538
MFR #MZ17-J
List Price$2,253.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 0.6250 in Bore Diameter, 2.9530 in, 75 mm Overall Diameter, Torque Capacity 158.6 ft-lbs
MI ITEM #06164538
MFR #MZ17-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,253.21/each for your price

Overview

Mfr description
MZ17 0.625" CAM CLUTCH

Specifications

  • Series
    MZ
  • Bore Diameter
    0.6250 in
  • Torque Capacity
    158.6 ft-lbs
  • Overall Diameter
    2.9530 in, 75 mm
  • Bore Size
    0.6250 in, 15.88 mm
  • Over Running Rpm Outer Race
    800 rpm
  • Keyway Size
    1/16 in x 3/32 in
  • Clutch Application
    Overrunning
  • Overall Width
    2.5980 in, 66 mm
  • Outer Width
    2.5980 in;66 mm
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039254511
  • UPC_NO
    097039254511
  • Weight
    3.960 lbs
  • Outside Diameter
    2.9530 in, 75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text