Motion
MZ20-L
Cam Clutch - MZ Series, 0.7500 in Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 238.2 ft-lbs
Mi Item #06164540
MFR #MZ20-L
Price$2,484.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 0.7500 in Bore Diameter, 3.1500 in, 80 mm Overall Diameter, Torque Capacity 238.2 ft-lbs
Mi Item #06164540
MFR #MZ20-L

Mfr description
MZ20 0.750" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,484.15/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Keyway Size
    3/16 in x 3/32 in
  • Outer Width
    2.6380 in;67 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Overall Diameter
    3.1500 in, 80 mm
  • Overall Width
    2.6380 in, 67 mm
  • Weight
    4.400 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.214 ft-lb
  • Manufacturer Upc Number
    097039254528
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MZ
  • Torque Capacity
    238.2 ft-lbs
  • UPC_NO
    097039254528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)