1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
MZ30-25
Cam Clutch - MZ30 Series, 25 mm Bore Diameter, Torque Capacity 542 ft-lbs
MI ITEM #
06164543
MFR #
MZ30-25
List Price
$3,218.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) MZ30-25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
MZ30-25
Cam Clutch - MZ30 Series, 25 mm Bore Diameter, Torque Capacity 542 ft-lbs
MI ITEM #
06164543
MFR #
MZ30-25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,218.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MZ30 25MM CAM CLUTCH
Specifications
Series
MZ30
Bore Diameter
25 mm
Torque Capacity
542 ft-lbs
Weight
9.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data