Motion
MZ30-P
Cam Clutch - MZ Series, 0.8750 in Bore Diameter, 3.9370 in, 100 mm Overall Diameter, Torque Capacity 542.1 ft-lbs
MI ITEM #06164545
MFR #MZ30-P
Price$3,379.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 0.8750 in Bore Diameter, 3.9370 in, 100 mm Overall Diameter, Torque Capacity 542.1 ft-lbs
MI ITEM #06164545
MFR #MZ30-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,379.79/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in, 22.23 mm
  • Keyway Size
    3/16 in x 3/32 in
  • Outer Width
    3.2280 in;82 mm
  • Outside Diameter
    3.9370 in, 100 mm
  • Overall Diameter
    3.9370 in, 100 mm
  • Overall Width
    3.2280 in, 82 mm
  • Weight
    8.140 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.288 ft-lb
  • Manufacturer Upc Number
    097039254535
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    MZ
  • Torque Capacity
    542.1 ft-lbs
  • UPC_NO
    097039254535

Overview

Mfr description
MZ30 0.875" CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought