Motion
MZ35-1D
Cam Clutch - MZ Series, 31.7500 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 796.6 ft-lbs
MI ITEM #06164546
MFR #MZ35-1D
List Price$3,819.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 31.7500 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 796.6 ft-lbs
MI ITEM #06164546
MFR #MZ35-1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,819.72/each for your price

Overview

Mfr description
MZ35 1.250" CAM CLUTCH

Specifications

  • Series
    MZ
  • Bore Diameter
    31.7500 mm
  • Torque Capacity
    796.6 ft-lbs
  • Overall Diameter
    4.3310 in, 110 mm
  • Bore Size
    1.2500 in, 31.75 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Keyway Size
    1/4 in x 1/8 in
  • Clutch Application
    Overrunning
  • Overall Width
    3.4250 in, 87 mm
  • Outer Width
    3.4250 in;87 mm
  • Drag Torque
    0.361 ft-lb
  • Manufacturer Upc Number
    097039254559
  • UPC_NO
    097039254559
  • Weight
    10.560 lbs
  • Outside Diameter
    4.3310 in, 110 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text