Motion
MZ35-35
Cam Clutch - MZ Series, 35 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 796.6 ft-lbs
Mi Item #06164547
MFR #MZ35-35
Price$4,010.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 35 mm Bore Diameter, 4.3310 in, 110 mm Overall Diameter, Torque Capacity 796.6 ft-lbs
Mi Item #06164547
MFR #MZ35-35

Mfr description
MZ35 35MM CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,010.71/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Keyway Size
    10 mm x 3.30 mm
  • Outer Width
    3.4250 in;87 mm
  • Outside Diameter
    4.3310 in, 110 mm
  • Overall Diameter
    4.3310 in, 110 mm
  • Overall Width
    3.4250 in, 87 mm
  • Weight
    10.560 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.361 ft-lb
  • Manufacturer Upc Number
    097039459824
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    MZ
  • Torque Capacity
    796.6 ft-lbs
  • UPC_NO
    097039459824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)