Motion
MZ45-1H
Cam Clutch - MZ Series, 1.5000 in Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
Mi Item #06164548
MFR #MZ45-1H
Price$4,731.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 1.5000 in Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
Mi Item #06164548
MFR #MZ45-1H

Mfr description
MZ40 1.500" CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,731.72/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Keyway Size
    3/8 in x 3/16 in
  • Outer Width
    3.6220 in;92 mm
  • Outside Diameter
    4.9210 in, 125 mm
  • Overall Diameter
    4.9210 in, 125 mm
  • Overall Width
    3.6220 in, 92 mm
  • Weight
    13.640 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.509 ft-lb
  • Manufacturer Upc Number
    097039254566
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    MZ
  • Torque Capacity
    1194.8 ft-lbs
  • UPC_NO
    097039254566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)