Motion
MZ45-1L
Cam Clutch - MZ Series, 1.7500 in Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #06164549
MFR #MZ45-1L
List Price$4,506.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 1.7500 in Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #06164549
MFR #MZ45-1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,506.42/each for your price

Overview

Mfr description
MZ45 1.750" CAM CLUTCH

Specifications

  • Series
    MZ
  • Bore Diameter
    1.7500 in
  • Torque Capacity
    1194.8 ft-lbs
  • Overall Diameter
    4.9210 in, 125 mm
  • Bore Size
    1.7500 in, 44.45 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Keyway Size
    3/8 in x 3/16 in
  • Clutch Application
    Overrunning
  • Overall Width
    3.6220 in, 92 mm
  • Outer Width
    3.6220 in;92 mm
  • Drag Torque
    0.509 ft-lb
  • Manufacturer Upc Number
    097039254573
  • UPC_NO
    097039254573
  • Weight
    13.640 lbs
  • Outside Diameter
    4.9210 in, 125 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text