Motion
MZ45-45
Cam Clutch - MZ Series, 45 mm Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #06164551
MFR #MZ45-45
Price$4,506.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 45 mm Bore Diameter, 4.9210 in, 125 mm Overall Diameter, Torque Capacity 1194.8 ft-lbs
MI ITEM #06164551
MFR #MZ45-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,506.42/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Size
    1.7717 in, 45 mm
  • Keyway Size
    14 mm x 3.80 mm
  • Outer Width
    3.6220 in;92 mm
  • Outside Diameter
    4.9210 in, 125 mm
  • Overall Diameter
    4.9210 in, 125 mm
  • Overall Width
    3.6220 in, 92 mm
  • Weight
    13.640 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.509 ft-lb
  • Manufacturer Upc Number
    097039266378
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    MZ
  • Torque Capacity
    1194.8 ft-lbs
  • UPC_NO
    097039266378

Overview

Mfr description
MZ45 45MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought