Motion
MZ60-50
Cam Clutch - MZ Series, 50 mm Bore Diameter, 6.1020 in, 155 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #06164554
MFR #MZ60-50
Price$5,717.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 50 mm Bore Diameter, 6.1020 in, 155 mm Overall Diameter, Torque Capacity 1556.3 ft-lbs
Mi Item #06164554
MFR #MZ60-50

Mfr description
MZ60 50MM CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,717.51/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    1.9685 in, 50 mm
  • Keyway Size
    14 mm x 3.80 mm
  • Outer Width
    4.0160 in;102 mm
  • Outside Diameter
    6.1020 in, 155 mm
  • Overall Diameter
    6.1020 in, 155 mm
  • Overall Width
    4.0160 in, 102 mm
  • Weight
    22.440 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.723 ft-lb
  • Manufacturer Upc Number
    097039393630
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZ
  • Torque Capacity
    1556.3 ft-lbs
  • UPC_NO
    097039393630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)