Motion
MZ70-65
Cam Clutch - MZ Series, 65 mm Bore Diameter, 6.8900 in, 175 mm Overall Diameter, Torque Capacity 2242.2 ft-lbs
MI ITEM #06164556
MFR #MZ70-65
Price$8,697.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZ Series, 65 mm Bore Diameter, 6.8900 in, 175 mm Overall Diameter, Torque Capacity 2242.2 ft-lbs
MI ITEM #06164556
MFR #MZ70-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,697.36/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Bore Size
    2.5591 in, 65 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Outer Width
    4.1340 in;105 mm
  • Outside Diameter
    6.8900 in, 175 mm
  • Overall Diameter
    6.8900 in, 175 mm
  • Overall Width
    4.1340 in, 105 mm
  • Weight
    29.040 lbs

Details

  • Clutch Application
    Overrunning
  • Drag Torque
    0.937 ft-lb
  • Manufacturer Upc Number
    097039684691
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZ
  • Torque Capacity
    2242.2 ft-lbs
  • UPC_NO
    097039684691

Overview

Mfr description
MZ70 65MM CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought