Motion
MZEU12
Cam Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44.3 ft-lbs
MI ITEM #06164559
MFR #MZEU12
Price$1,765.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44.3 ft-lbs
MI ITEM #06164559
MFR #MZEU12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,765.00/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4720 in, 12 mm
  • Keyway Size
    4 mm x 1.80 mm
  • Outer Width
    1.6540 in;42 mm
  • Overall Width
    1.6540 in, 42 mm
  • Weight
    1.100 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.148 ft-lb
  • Manufacturer Upc Number
    097039254597
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    MZEU
  • Torque Capacity
    44.3 ft-lbs
  • UPC_NO
    097039254597

Overview

Mfr description
MZEU12 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought