Motion
MZEU35
Cam Clutch - MZEU Series, 35 mm Bore Diameter, Torque Capacity 748.6 ft-lbs
MI ITEM #06164566
MFR #MZEU35
Price$2,695.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 35 mm Bore Diameter, Torque Capacity 748.6 ft-lbs
MI ITEM #06164566
MFR #MZEU35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,695.83/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Bore Size
    1.3780 in, 35 mm
  • Keyway Size
    10 mm x 3.30 mm
  • Outer Width
    2.9130 in;74 mm
  • Overall Width
    2.9130 in, 74 mm
  • Weight
    7.040 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.361 ft-lb
  • Manufacturer Upc Number
    097039967718
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    MZEU
  • Torque Capacity
    748.6 ft-lbs
  • UPC_NO
    097039967718

Overview

Mfr description
MZEU35 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought