Motion
MZEU40
Cam Clutch - MZEU Series, 40 mm Bore Diameter, Torque Capacity 995.7 ft-lbs
MI ITEM #06164567
MFR #MZEU40
Your Price$3,026.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 40 mm Bore Diameter, Torque Capacity 995.7 ft-lbs
MI ITEM #06164567
MFR #MZEU40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,026.24/each(List $3,782.80)

Overview

Mfr description
MZEU40 CAM CLUTCH

Specifications

  • Series
    MZEU
  • Bore Diameter
    40 mm
  • Torque Capacity
    995.7 ft-lbs
  • Bore Size
    40 mm, 1.5750 in
  • Over Running Rpm Outer Race
    300 rpm
  • Keyway Size
    12 mm x 3.30 mm
  • Clutch Application
    Indexing
  • Overall Width
    3.3860 in, 86 mm
  • Outer Width
    3.3860 in;86 mm
  • Drag Torque
    0.435 ft-lb
  • Manufacturer Upc Number
    097039254672
  • UPC_NO
    097039254672
  • Weight
    10.560 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text