Motion
MZEU55
Cam Clutch - MZEU Series, 55 mm Bore Diameter, Torque Capacity 1770.1 ft-lbs
Mi Item #06164570
MFR #MZEU55
Price$7,441.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 55 mm Bore Diameter, Torque Capacity 1770.1 ft-lbs
Mi Item #06164570
MFR #MZEU55

Mfr description
MZEU55 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,441.20/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Bore Size
    2.1650 in, 55 mm
  • Keyway Size
    16 mm x 4.30 mm
  • Outer Width
    4.0940 in;104 mm
  • Overall Width
    4.0940 in, 104 mm
  • Weight
    20.900 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.649 ft-lb
  • Manufacturer Upc Number
    097039254764
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZEU
  • Torque Capacity
    1770.1 ft-lbs
  • UPC_NO
    097039254764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)