Motion
MZEU60
Cam Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2175.8 ft-lbs
Mi Item #06164571
MFR #MZEU60
Price$8,523.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2175.8 ft-lbs
Mi Item #06164571
MFR #MZEU60

Mfr description
MZEU60 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,523.95/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Keyway Size
    18 mm x 4.40 mm
  • Outer Width
    4.4880 in;114 mm
  • Overall Width
    4.4880 in, 114 mm
  • Weight
    27.060 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    0.723 ft-lb
  • Manufacturer Upc Number
    097039254788
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZEU
  • Torque Capacity
    2175.8 ft-lbs
  • UPC_NO
    097039254788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)