Motion
MZEU80
Cam Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813.2 ft-lbs
MI ITEM #06164573
MFR #MZEU80
Price$18,395.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813.2 ft-lbs
MI ITEM #06164573
MFR #MZEU80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,395.81/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Keyway Size
    22 mm x 5.40 mm
  • Outer Width
    5.6690 in;144 mm
  • Overall Width
    5.6690 in, 144 mm
  • Weight
    50.820 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    1.018 ft-lb
  • Manufacturer Upc Number
    097039254818
  • Over Running Rpm Outer Race
    200 rpm
  • Series
    MZEU
  • Torque Capacity
    3813.2 ft-lbs
  • UPC_NO
    097039254818

Overview

Mfr description
MZEU80 CAM CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought