Motion
MZEU90
Cam Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8850.7 ft-lbs
Mi Item #06164574
MFR #MZEU90
Price$27,626.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8850.7 ft-lbs
Mi Item #06164574
MFR #MZEU90

Mfr description
MZEU90 CAM CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,626.86/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Bore Size
    3.5430 in, 90 mm
  • Keyway Size
    25 mm x 5.40 mm
  • Outer Width
    6.2200 in;158 mm
  • Overall Width
    6.2200 in, 158 mm
  • Weight
    61.820 lbs

Details

  • Clutch Application
    Indexing
  • Drag Torque
    3.467 ft-lb
  • Manufacturer Upc Number
    097039254887
  • Over Running Rpm Outer Race
    150 rpm
  • Series
    MZEU
  • Torque Capacity
    8850.7 ft-lbs
  • UPC_NO
    097039254887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)