1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
BS30SC
Mechanical Clutch - BS Series, 48 mm Bore Diameter
MI ITEM #
06164652
MFR #
BS30SC
List Price
$101.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) BS30SC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
BS30SC
Mechanical Clutch - BS Series, 48 mm Bore Diameter
MI ITEM #
06164652
MFR #
BS30SC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$101.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BS30 SAFETY COVER
Specifications
Series
BS
Bore Diameter
48 mm
Bore Size
1.8900 in, 48 mm
Length
0.9450 in, 24 mm
Overall Length
0.9450 in, 24 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data