Specifications
Dimensions
- Length13.9370 in, 354 mm
- Outer Width1.3780 in;35 mm
- Overall Length13.9370 in, 354 mm
- Overall Width1.3780 in, 35 mm
Details
- SeriesBS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)