Motion
MZEU100E5

TSUBAKI (UST)
MZEU100E5

Mechanical Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981 ft-lbs
MI ITEM #06164670
MFR #MZEU100E5
List Price$6,826.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU100E5

Mechanical Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981 ft-lbs
MI ITEM #06164670
MFR #MZEU100E5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,826.84/each for your price

Overview

Mfr description
MZEU100 E5 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    100 mm
  • Torque Capacity
    12981 ft-lbs
  • Over Running Rpm Inner Race
    400 r/min
  • Bore Size
    3.9370 in, 100 mm
  • Over Running Rpm Outer Race
    130 rpm
  • Drag Torque
    3.98 ft-lb
  • Length
    7.1650 in, 182 mm
  • Weight
    102 lbs
  • Overall Length
    7.1650 in, 182 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text