Motion
MZEU100E7

TSUBAKI (UST)
MZEU100E7

Mechanical Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981 ft-lbs
Mi Item #06164671
MFR #MZEU100E7
Price$5,104.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU100E7

Mechanical Clutch - MZEU Series, 100 mm Bore Diameter, Torque Capacity 12981 ft-lbs
Mi Item #06164671
MFR #MZEU100E7

Mfr description
MZEU100 E7 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,104.44/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Bore Size
    3.9370 in, 100 mm
  • Length
    7.1650 in, 182 mm
  • Overall Length
    7.1650 in, 182 mm
  • Weight
    102 lbs

Details

  • Drag Torque
    3.98 ft-lb
  • Over Running Rpm Inner Race
    400 r/min
  • Over Running Rpm Outer Race
    130 rpm
  • Series
    MZEU
  • Torque Capacity
    12981 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)