Motion
MZEU12E3
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
MI ITEM #06164674
MFR #MZEU12E3
Price$762.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
MI ITEM #06164674
MFR #MZEU12E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$762.35/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4720 in, 12 mm
  • Length
    2.0870 in, 53 mm
  • Overall Length
    2.0870 in, 53 mm
  • Weight
    2.2 lbs

Details

  • Drag Torque
    0.15 ft-lb
  • Over Running Rpm Inner Race
    2000 r/min
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    MZEU
  • Torque Capacity
    44 ft-lbs

Overview

Mfr description
MZEU12 E3 TORQUE ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought