Motion
MZEU12E7
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
Mi Item #06164677
MFR #MZEU12E7
Price$513.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 12 mm Bore Diameter, Torque Capacity 44 ft-lbs
Mi Item #06164677
MFR #MZEU12E7

Mfr description
MZEU12 E7 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.76/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Bore Size
    0.4720 in, 12 mm
  • Length
    1.6540 in, 42 mm
  • Overall Length
    1.6540 in, 42 mm
  • Weight
    1.1 lbs

Details

  • Drag Torque
    0.15 ft-lb
  • Over Running Rpm Inner Race
    2000 r/min
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    MZEU
  • Torque Capacity
    44 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)