Motion
MZEU130E2

TSUBAKI (UST)
MZEU130E2

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
Mi Item #06164679
MFR #MZEU130E2
Price$5,355.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU130E2

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
Mi Item #06164679
MFR #MZEU130E2

Mfr description
MZEU130 E2 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,355.78/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Bore Size
    5.1180 in, 130 mm
  • Length
    8.3460 in, 212 mm
  • Overall Length
    8.3460 in, 212 mm
  • Weight
    214 lbs

Details

  • Drag Torque
    4.99 ft-lb
  • Over Running Rpm Inner Race
    320 r/min
  • Over Running Rpm Outer Race
    110 rpm
  • Series
    MZEU
  • Torque Capacity
    18070 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)