Motion
MZEU130E4

TSUBAKI (UST)
MZEU130E4

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
MI ITEM #06164681
MFR #MZEU130E4
Price$7,126.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU130E4

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
MI ITEM #06164681
MFR #MZEU130E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,126.31/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Bore Size
    5.1180 in, 130 mm
  • Length
    9.8430 in, 250 mm
  • Overall Length
    9.8430 in, 250 mm
  • Weight
    220.4 lbs

Details

  • Drag Torque
    3.98 ft-lb
  • Over Running Rpm Inner Race
    400 r/min
  • Over Running Rpm Outer Race
    110 rpm
  • Series
    MZEU
  • Torque Capacity
    18070 ft-lbs

Overview

Mfr description
MZEU130 E4 COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought