Motion
MZEU130E5

TSUBAKI (UST)
MZEU130E5

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
MI ITEM #06164682
MFR #MZEU130E5
List Price$10,946.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU130E5

Mechanical Clutch - MZEU Series, 130 mm Bore Diameter, Torque Capacity 18070 ft-lbs
MI ITEM #06164682
MFR #MZEU130E5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,946.71/each for your price

Overview

Mfr description
MZEU130 E5 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    130 mm
  • Torque Capacity
    18070 ft-lbs
  • Over Running Rpm Inner Race
    320 r/min
  • Bore Size
    5.1180 in, 130 mm
  • Over Running Rpm Outer Race
    110 rpm
  • Drag Torque
    4.99 ft-lb
  • Length
    8.3460 in, 212 mm
  • Weight
    154 lbs
  • Overall Length
    8.3460 in, 212 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text