Motion
MZEU150E1

TSUBAKI (UST)
MZEU150E1

Mechanical Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24930 ft-lbs
MI ITEM #06164684
MFR #MZEU150E1
Price$10,681.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU150E1

Mechanical Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24930 ft-lbs
MI ITEM #06164684
MFR #MZEU150E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,681.18/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Bore Size
    5.9060 in, 150 mm
  • Length
    9.6850 in, 246 mm
  • Overall Length
    9.6850 in, 246 mm
  • Weight
    436 lbs

Details

  • Drag Torque
    6 ft-lb
  • Over Running Rpm Inner Race
    240 r/min
  • Over Running Rpm Outer Race
    80 rpm
  • Series
    MZEU
  • Torque Capacity
    24930 ft-lbs

Overview

Mfr description
MZEU150 E1 FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought