Motion
MZEU150E4

TSUBAKI (UST)
MZEU150E4

Mechanical Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24930 ft-lbs
MI ITEM #06164687
MFR #MZEU150E4
List Price$9,328.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
MZEU150E4

Mechanical Clutch - MZEU Series, 150 mm Bore Diameter, Torque Capacity 24930 ft-lbs
MI ITEM #06164687
MFR #MZEU150E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,328.13/each for your price

Overview

Mfr description
MZEU150 E4 COVER

Specifications

  • Series
    MZEU
  • Bore Diameter
    150 mm
  • Torque Capacity
    24930 ft-lbs
  • Over Running Rpm Inner Race
    300 r/min
  • Bore Size
    5.9060 in, 150 mm
  • Over Running Rpm Outer Race
    80 rpm
  • Drag Torque
    4.77 ft-lb
  • Length
    11.2600 in, 286 mm
  • Weight
    428.6 lbs
  • Overall Length
    11.2600 in, 286 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought