Motion
MZEU15E2
Mechanical Clutch - MZEU Series, 15 mm Bore Diameter, Torque Capacity 74 ft-lbs
Mi Item #06164691
MFR #MZEU15E2
Price$386.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 15 mm Bore Diameter, Torque Capacity 74 ft-lbs
Mi Item #06164691
MFR #MZEU15E2

Mfr description
MZEU15 E2 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.71/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Bore Size
    0.5910 in, 15 mm
  • Length
    2.0470 in, 52 mm
  • Overall Length
    2.0470 in, 52 mm
  • Weight
    3.1 lbs

Details

  • Drag Torque
    6 ft-lb
  • Over Running Rpm Inner Race
    1800 r/min
  • Over Running Rpm Outer Race
    900 rpm
  • Series
    MZEU
  • Torque Capacity
    74 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)