Motion
MZEU20E3
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
MI ITEM #06164698
MFR #MZEU20E3
Price$797.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
MI ITEM #06164698
MFR #MZEU20E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$797.42/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Length
    2.8740 in, 73 mm
  • Overall Length
    2.8740 in, 73 mm
  • Weight
    4.4 lbs

Details

  • Drag Torque
    0.21 ft-lb
  • Over Running Rpm Inner Race
    1600 r/min
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MZEU
  • Torque Capacity
    181 ft-lbs

Overview

Mfr description
MZEU20 E3 TORQUE ARM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought