Motion
MZEU20E4
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
Mi Item #06164699
MFR #MZEU20E4
Price$814.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
Mi Item #06164699
MFR #MZEU20E4

Mfr description
MZEU20 E4 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.84/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    0.7870 in, 20 mm
  • Length
    2.8740 in, 73 mm
  • Overall Length
    2.8740 in, 73 mm
  • Weight
    4.4 lbs

Details

  • Drag Torque
    0.21 ft-lb
  • Over Running Rpm Inner Race
    1600 r/min
  • Over Running Rpm Outer Race
    700 rpm
  • Series
    MZEU
  • Torque Capacity
    181 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)