Motion
MZEU20E7
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
MI ITEM #06164701
MFR #MZEU20E7
List Price$576.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 20 mm Bore Diameter, Torque Capacity 181 ft-lbs
MI ITEM #06164701
MFR #MZEU20E7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.11/each for your price

Overview

Mfr description
MZEU20 E7 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    20 mm
  • Torque Capacity
    181 ft-lbs
  • Over Running Rpm Inner Race
    1600 r/min
  • Bore Size
    0.7870 in, 20 mm
  • Over Running Rpm Outer Race
    700 rpm
  • Drag Torque
    0.21 ft-lb
  • Length
    2.2440 in, 57 mm
  • Weight
    2.6 lbs
  • Overall Length
    2.2440 in, 57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text