1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
MZEU25E3
Cam Clutch - MZEU Series, 25 mm Bore Diameter, Torque Capacity 313.5 ft-lbs
MI ITEM #
06164704
MFR #
MZEU25E3
Your Price
$841.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
TSUBAKI (UST) MZEU25E3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
MZEU25E3
Cam Clutch - MZEU Series, 25 mm Bore Diameter, Torque Capacity 313.5 ft-lbs
MI ITEM #
06164704
MFR #
MZEU25E3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$841.79
/each
(List
$1,010.15
)
Qty
Add to Cart
Overview
Mfr description
MZEU25 E3 TORQUE ARM
Specifications
Series
MZEU
Bore Diameter
25 mm
Torque Capacity
313.5 ft-lbs
Weight
4.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data