Motion
MZEU25E5
Mechanical Clutch - MZEU Series, 25 mm Bore Diameter, Torque Capacity 313 ft-lbs
MI ITEM #06164706
MFR #MZEU25E5
List Price$502.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 25 mm Bore Diameter, Torque Capacity 313 ft-lbs
MI ITEM #06164706
MFR #MZEU25E5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.63/each for your price

Overview

Mfr description
MZEU25 E5 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    25 mm
  • Torque Capacity
    313 ft-lbs
  • Over Running Rpm Inner Race
    1600 r/min
  • Bore Size
    0.9840 in, 25 mm
  • Over Running Rpm Outer Race
    600 rpm
  • Drag Torque
    0.24 ft-lb
  • Length
    2.3620 in, 60 mm
  • Weight
    4 lbs
  • Overall Length
    2.3620 in, 60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text