Motion
MZEU30E1
Mechanical Clutch - MZEU Series, 30 mm Bore Diameter, Torque Capacity 542 ft-lbs
MI ITEM #06164708
MFR #MZEU30E1
List Price$489.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 30 mm Bore Diameter, Torque Capacity 542 ft-lbs
MI ITEM #06164708
MFR #MZEU30E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.30/each for your price

Overview

Mfr description
MZEU30 E1 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    30 mm
  • Torque Capacity
    542 ft-lbs
  • Over Running Rpm Inner Race
    1500 r/min
  • Bore Size
    1.1810 in, 30 mm
  • Over Running Rpm Outer Race
    500 rpm
  • Drag Torque
    0.29 ft-lb
  • Length
    2.6770 in, 68 mm
  • Weight
    8.8 lbs
  • Overall Length
    2.6770 in, 68 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text