Motion
MZEU30E4
Mechanical Clutch - MZEU Series, 30 mm Bore Diameter, Torque Capacity 542 ft-lbs
Mi Item #06164711
MFR #MZEU30E4
Price$933.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 30 mm Bore Diameter, Torque Capacity 542 ft-lbs
Mi Item #06164711
MFR #MZEU30E4

Mfr description
MZEU30 E4 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.59/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Bore Size
    1.1810 in, 30 mm
  • Length
    3.3070 in, 84 mm
  • Overall Length
    3.3070 in, 84 mm
  • Weight
    9.5 lbs

Details

  • Drag Torque
    0.29 ft-lb
  • Over Running Rpm Inner Race
    1500 r/min
  • Over Running Rpm Outer Race
    500 rpm
  • Series
    MZEU
  • Torque Capacity
    542 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)