Motion
MZEU35E2
Mechanical Clutch - MZEU Series, 35 mm Bore Diameter, Torque Capacity 749 ft-lbs
MI ITEM #06164715
MFR #MZEU35E2
List Price$489.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 35 mm Bore Diameter, Torque Capacity 749 ft-lbs
MI ITEM #06164715
MFR #MZEU35E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.30/each for your price

Overview

Mfr description
MZEU35 E2 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    35 mm
  • Torque Capacity
    749 ft-lbs
  • Over Running Rpm Inner Race
    1400 r/min
  • Bore Size
    1.3780 in, 35 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Drag Torque
    0.36 ft-lb
  • Length
    2.9130 in, 74 mm
  • Weight
    11.2 lbs
  • Overall Length
    2.9130 in, 74 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text